Zoro Homepage

Goblet 3-Light 13.5" Wide Brnz / Antique Brass Semi-Flush Mount Light

  • Mfr # 26130CLBZAB

  • Zoro # G1892069


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Size
Bronze / Antique Brass
Finish
Bronze / Antique Brass
Height
13.5
Voltage
120 V
Overall Height
13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26130CLBZAB
Zoro #
G1892069
UPC #
783209212480
Country of Origin
China

Dimensions

Size
Bronze / Antique Brass
Height
13.5
Overall Height
13.5
Width
Steel, Glass
Length
Bronze / Antique Brass
Thickness
120
Overall Length
13
Canopy Length
4.88 in
Canopy Width
4.88 in
Canopy Height
2.25 in

Details

Item
Semi-Flush Mount Light
Finish
Bronze / Antique Brass
Voltage
120 V
For Use With
2.54
Collection
Goblet
Shade Finish
Clear
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
3
Dimmable
Yes
Body Material
Steel, Glass
Watts
180 W
Lamp Watts
60 W
Bulb Technology
Incandescent
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.