Zoro Homepage

Goblet 3-Light 18" Wide Black / Satin Nickel Vanity Light

  • Mfr # 26122CLBKSN

  • Zoro # G1886146


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26122CLBKSN
Zoro #
G1886146
UPC #
783209211339
Country of Origin
China

Dimensions

Height
9.5 in
Width
18 in
Wire Length
6 in
Back Plate Width
6.75 in
Back Plate Height
4.33 in

Details

Item
Bath Vanity
Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Goblet
Housing Material
Steel, Glass
Features
7.25" Extension
Lamp Included
No
Dimmable
Yes
Lamp Watts
60 W
Watts
180 W
Damp/Wet Rating
Damp

Description

Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.