
Goblet 3-Light 19" Wide Black / Satin Nickel Chandelier
Mfr # 26124CLBKSN
Zoro # G1885559
product price: $174.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium
Fixture Wattage
180 W
Width
19 in
Voltage
120 V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26124CLBKSN
Zoro #
G1885559
UPC #
783209211308
Country of Origin
China
Dimensions
Width
19 in
Length
19 in
Height
12 in
Cord Length
120 in
Maximum Hanging Length
56.75 in
Minimum Hanging Length
12.25 in
Canopy Width
4.75 in
Canopy Height
0.75 in
Details
Item
Mini Chandelier
Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Voltage
120 V
Dimmable
Yes
Number of Lights
3
Material
Steel, Glass
Lamp Watts
60 W
Collection
Goblet
Light Type
Incandescent
Bulb Included
No
Slope Angle
120°
Adjustable
No
Location Rating
Dry
Description
Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.