Zoro Homepage

Goblet 4-Light 26.25" Wide Bronze / Antique Brass Vanity Light

  • Mfr # 26123CLBZAB

  • Zoro # G1882497


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Housing Finish
Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26123CLBZAB
Zoro #
G1882497
UPC #
783209211377
Country of Origin
China

Dimensions

Height
9.5 in
Width
26.25 in
Wire Length
6 in
Back Plate Width
4.33 in
Back Plate Height
6.75 in

Details

Item
Bath Vanity
Housing Finish
Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Goblet
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Features
7.25" Extension
Housing Material
Steel, Glass
Damp/Wet Rating
Damp
Watts
240 W

Description

Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.