Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Goblet 5-Light 23" Wide Bronze / Antique Brass Chandelier

  • Mfr # 26125CLBZAB

  • Zoro # G1886977


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Voltage
120 V
Material
Steel, Glass
Height
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26125CLBZAB
Zoro #
G1886977
UPC #
783209211278
Country of Origin
China

Dimensions

Height
12.25 in
Width
23 in
Length
23 in
Cord Length
120 in
Maximum Hanging Length
56.75 in
Canopy Height
0.75 in
Minimum Hanging Length
12.25 in
Canopy Width
4.75 in

Details

Item
Chandelier
Housing Finish
Bronze / Antique Brass
Lamp Type
E26 Medium
Fixture Wattage
300 W
Voltage
120 V
Material
Steel, Glass
Lamp Watts
60 W
Collection
Goblet
Light Type
Incandescent
Number of Lights
5
Dimmable
Yes
Bulb Included
No
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.