Goblet 9-Light 27" Wide Bronze / Antique Brass Chandelier

  • Mfr # 26127CLBZAB

  • Zoro # G1887896


product price:  $478.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
540 W
Width
27 in
Number of Lights
9
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26127CLBZAB
Zoro #
G1887896
UPC #
783209211315
Country of Origin
China

Dimensions

Width
27 in
Height
19 in
Length
27 in
Cord Length
120 in
Maximum Hanging Length
63.5 in
Minimum Hanging Length
16.5 in
Canopy Width
4.75 in
Canopy Height
0.75 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Bronze / Antique Brass
Lamp Type
E26 Medium
Fixture Wattage
540 W
Number of Lights
9
Light Type
Incandescent
Lamp Watts
60 W
Collection
Goblet
Voltage
120 V
Material
Steel, Glass
Dimmable
Yes
Bulb Included
No
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.