
Gourd 3-Light 15.75" Wide Satin Nickel Pendant Light
Mfr # 10164CLSN
Zoro # G1878498
product price: $378.00
/ea
Free Shipping & Returns
Key Features
Height
24.75 in
Length
15.75 in
Width
15.75 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10164CLSN
Zoro #
G1878498
UPC #
783209239371
Country of Origin
China
Dimensions
Height
24.75 in
Length
15.75 in
Width
15.75 in
Cord Length
120 in
Maximum Hanging Length
70.25 in
Canopy Length
5 in
Canopy Height
0.75 in
Canopy Width
5 in
Minimum Hanging Length
28.25 in
Details
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Gourd
Item
Multi-Light Pendant
Glass Color
Clear
Watts
180 W
Lamp Watts
60 W
Material
Steel, Glass
Lamp Included
No
Dimmable
Yes
Slope Angle
90°
Location Rating
Dry
Description
The crystal clear, large-scale glass pendants attest to the craft of hand-blown glass with their impressive scale. These hand crafted glass pendants embody simplicity and minimalism. Accented with Satin Nickel hardware, the style pairs well in a variety of settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.