Zoro Homepage

Gourd 3-Light 19.75" Wide Satin Nickel Pendant Light

  • Mfr # 10166CLSN

  • Zoro # G1879959


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Height
29.25 in
Length
19.75 in
Width
19.75 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10166CLSN
Zoro #
G1879959
UPC #
783209239388
Country of Origin
China

Dimensions

Height
29.25 in
Length
19.75 in
Width
19.75 in
Cord Length
120 in
Maximum Hanging Length
74.25 in
Canopy Height
0.75 in
Canopy Length
5 in
Minimum Hanging Length
32.25 in
Canopy Width
5 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Gourd
Item
Multi-Light Pendant
Glass Color
Clear
Lamp Included
No
Lamp Watts
60 W
Material
Steel, Glass
Dimmable
Yes
Watts
180 W
Slope Angle
90°
Location Rating
Dry

Description

The crystal clear, large-scale glass pendants attest to the craft of hand-blown glass with their impressive scale. These hand crafted glass pendants embody simplicity and minimalism. Accented with Satin Nickel hardware, the style pairs well in a variety of settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.