Zoro Homepage

Haven 2-Light 9" Wide Black / Satin Nickel Wall Sconce

  • Mfr # 11739BKSN

  • Zoro # G1887878


product price: $50.00
/ea

Key Features

Height
7 in
Dimmable
Yes
Finish
Black / Satin Nickel
Lamp Included
No
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11739BKSN
Zoro #
G1887878
UPC #
783209200586
Country of Origin
China

Dimensions

Height
7 in
Width
9 in
Back Plate Width
5 in
Back Plate Height
5 in

Details

Dimmable
Yes
Finish
Black / Satin Nickel
Item
Wall Sconce
Lamp Included
No
Bulb Technology
Incandescent
Voltage
120 V
Description/Special Features
6.5" Extension
Lamp Watts
60 W
Bulb Type
E26 Medium
Number of Bulbs
2
Collection
Haven
Watts
120 W
Body Material
Steel
Location Rating
Dry

Description

Arms that gracefully descend from a collector cradle a round metal band that can be removed for a minimalistic look. Available in two finish combinations: Black with Satin Nickel Accents and Oil Rubbed Bronze with Antique Brass accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.