
Haven 2-Light 9" Wide Oil Rubbed Bronze / Antique Brass Wall Sconce (Discontinued)
- Mfr # 11739OIAB
- Zoro # G1888088
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11739OIAB
Zoro #
G1888088
UPC #
783209200593
Country of Origin
China
Dimensions
Height
9
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Thickness
120
Overall Length
7
Overall Height
6.5
Length
Oil Rubbed Bronze / Antique Brass
Backplate Height
5
Details
Dimmable
Yes
For Use With
1.19
Collection
Haven
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
2
Maximum Wattage Per Bulb
60
Description
Arms that gracefully descend from a collector cradle a round metal band that can be removed for a minimalistic look. Available in two finish combinations: Black with Satin Nickel Accents and Oil Rubbed Bronze with Antique Brass accents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.