Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haven 3-Light 18.5" Wide Black / Satin Nickel Chandelier

  • Mfr # 11733BKSN

  • Zoro # G1887966


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Size
Black / Satin Nickel
Collection
Haven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11733BKSN
Zoro #
G1887966
UPC #
783209200500
Country of Origin
China

Dimensions

Size
Black / Satin Nickel
Height
18.5
Overall Height
18.5
Length
Black / Satin Nickel
Overall Length
18.5
Width
Steel
Thickness
120
Inside Diameter
57
Wire Length
120
Maximum Height
57
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
57 in
Canopy Height
0.75 in
Canopy Width
5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Collection
Haven
Number of Lights
3
Material
Steel
For Use With
5.6
Voltage
120 V
Dimmable
Yes
Lamp Watts
60 W
Light Type
Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
Bulb Included
No
Location Rating
Dry

Description

Arms that gracefully descend from a collector cradle a round metal band that can be removed for a minimalistic look. Available in two finish combinations: Black with Satin Nickel Accents and Oil Rubbed Bronze with Antique Brass accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.