Haven 5-Light 23.75" Wide Black / Satin Nickel Chandelier

  • Mfr # 11735BKSN

  • Zoro # G1888657


product price:  $218.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Size
Black / Satin Nickel
Height
23.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11735BKSN
Zoro #
G1888657
UPC #
783209200531
Country of Origin
China

Dimensions

Size
Black / Satin Nickel
Height
23.75
Inside Diameter
60.5
Width
Steel
Length
Black / Satin Nickel
Thickness
120
Overall Length
22.5
Overall Height
23.75
Chain Length
36
Wire Length
120
Maximum Height
60.5
Cord Length
120 in
Maximum Hanging Length
60.5 in
Canopy Height
0.75 in
Canopy Width
5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Lamp Watts
60 W
Number of Lights
5
For Use With
6.11
Dimmable
Yes
Collection
Haven
Voltage
120 V
Material
Steel
Light Type
Incandescent
Bulb Type
E26 Medium Incandescent
Number of Bulbs
5
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Included
No
Location Rating
Dry

Description

Arms that gracefully descend from a collector cradle a round metal band that can be removed for a minimalistic look. Available in two finish combinations: Black with Satin Nickel Accents and Oil Rubbed Bronze with Antique Brass accents.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.