Haven 5-Light 23.75" Wide Oil Rubbed Bronze / Antique Brass Chandelier

  • Mfr # 11735OIAB

  • Zoro # G1891901


product price:  $258.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Fixture Wattage
300 W
Size
Oil Rubbed Bronze / Antique Brass
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11735OIAB
Zoro #
G1891901
UPC #
783209200548
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze / Antique Brass
Width
Steel
Thickness
120
Overall Height
23.75
Inside Diameter
60.5
Height
23.75
Length
Oil Rubbed Bronze / Antique Brass
Overall Length
22.5
Chain Length
36
Maximum Height
60.5
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
60.5 in
Canopy Height
0.75 in
Canopy Width
5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Fixture Wattage
300 W
Material
Steel
For Use With
6.11
Number of Lights
5
Lamp Watts
60 W
Collection
Haven
Voltage
120 V
Dimmable
Yes
Light Type
Incandescent
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Bulb Included
No
Location Rating
Dry

Description

Arms that gracefully descend from a collector cradle a round metal band that can be removed for a minimalistic look. Available in two finish combinations: Black with Satin Nickel Accents and Oil Rubbed Bronze with Antique Brass accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.