Haven 9-Light 27" Wide Oil Rubbed Bronze / Antique Brass Chandelier

  • Mfr # 11737OIAB

  • Zoro # G1890632


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Fixture Wattage
540 W
Size
Oil Rubbed Bronze / Antique Brass
Thickness
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11737OIAB
Zoro #
G1890632
UPC #
783209200579
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze / Antique Brass
Thickness
120
Overall Height
27
Overall Length
24.25
Width
Steel
Length
Oil Rubbed Bronze / Antique Brass
Inside Diameter
99
Height
27
Maximum Height
99
Chain Length
72
Wire Length
180
Cord Length
180 in
Maximum Hanging Length
99 in
Canopy Height
0.75 in
Canopy Width
5 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Fixture Wattage
540 W
For Use With
10.54
Material
Steel
Dimmable
Yes
Voltage
120 V
Light Type
Incandescent
Lamp Watts
60 W
Number of Lights
9
Collection
Haven
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
9
Bulb Included
No
Location Rating
Dry

Description

Arms that gracefully descend from a collector cradle a round metal band that can be removed for a minimalistic look. Available in two finish combinations: Black with Satin Nickel Accents and Oil Rubbed Bronze with Antique Brass accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.