Heirloom 1-Light 7.5" Wide Black / Burnished Brass Mini Pendant

  • Mfr # 11541BKBUB

  • Zoro # G1886198


product price:  $110.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Length
7.5 in
Housing Finish
Black / Burnished Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11541BKBUB
Zoro #
G1886198
UPC #
783209238688
Country of Origin
China

Dimensions

Height
10.5 in
Length
7.5 in
Width
7.5 in
Cord Length
120 in
Maximum Hanging Length
55.5 in
Canopy Width
5.13 in
Canopy Length
5.13 in
Canopy Height
0.75 in
Minimum Hanging Length
13.5 in

Details

Housing Finish
Black / Burnished Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Heirloom
Item
Mini Pendant
Lamp Watts
60 W
Dimmable
Yes
Watts
60 W
Lamp Included
No
Material
Brass, Glass, Steel
Slope Angle
90°
Location Rating
Dry

Description

A return of Bound Glass lighting, Heirloom features a classic globe shape with rectilinear clear glass panels finished in two-tone Black and Burnished Brass. The wall mounts are made of brass and aluminum which makes them suitable for outdoors as well as indoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.