
Heirloom 3-Light 16" Wide Black / Burnished Brass Pendant Light (Discontinued)
- Mfr # 11546BKBUB
- Zoro # G1886581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11546BKBUB
Zoro #
G1886581
UPC #
783209238718
Country of Origin
China
Dimensions
Width
16 in
Details
Housing Finish
Black / Burnished Brass
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Number of Lights
3
Collection Name
Heirloom
Dimmable
Yes
ADA Compliant
No
Description
A return of Bound Glass lighting, Heirloom features a classic globe shape with rectilinear clear glass panels finished in two-tone Black and Burnished Brass. The wall mounts are made of brass and aluminum which makes them suitable for outdoors as well as indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.