
Helio 1-Light 7" Wide Black Pendant Light (Discontinued)
- Mfr # 94760FTSWBK
- Zoro # G1883142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94760FTSWBK
Zoro #
G1883142
UPC #
783209233881
Country of Origin
China
Dimensions
Height
7
Length
Black
Width
Steel, Glass
Size
Black
Thickness
120
Inside Diameter
47.5
Overall Length
3
Overall Height
7
Maximum Height
47.5
Wire Length
120
Minimum Height
5
Details
Shade Material
Glass
For Use With
2.18
Collection
Helio
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
1
Shade Finish
Frosted and Satin White
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
4
Description
Simplistic frames of Black terminate at machined fittings that support round Frost glass discs with a clear reveal on the outside edge. Satin White glass diffusers conceal LED boards which provide ample light with excellent color rendition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.