Zoro Homepage
This item is Discontinued.
Maxim Lighting Helio 1-Light 7" Wide Black Wall Sconce 24761FTSWBK

Helio 1-Light 7" Wide Black Wall Sconce (Discontinued)

  • Mfr # 24761FTSWBK
  • Zoro # G1894911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24761FTSWBK
Zoro #
G1894911
UPC #
783209233829
Country of Origin
China

Dimensions

Height
7
Width
Steel, Glass
Size
Black
Overall Height
7
Overall Length
7
Length
Black
Thickness
120
Backplate Height
7
Wire Length
6

Details

Dimmable
Yes
For Use With
1.76
Shade Material
Glass
Maximum Wattage Per Bulb
4
Shade Finish
Frosted and Satin White
Bulb Type
PCB Integrated LED
Collection
Helio
Number of Bulbs
1

Description

Simplistic frames of Black terminate at machined fittings that support round Frost glass discs with a clear reveal on the outside edge. Satin White glass diffusers conceal LED boards which provide ample light with excellent color rendition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.