
Helio 5-Light 26.5" Wide Black Pendant Light (Discontinued)
- Mfr # 24765FTSWBK
- Zoro # G1892139
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24765FTSWBK
Zoro #
G1892139
UPC #
783209233850
Country of Origin
China
Dimensions
Height
26.5
Length
Black
Width
Steel, Glass
Size
Black
Overall Height
18
Overall Length
19.5
Thickness
120
Inside Diameter
65.75
Wire Length
120
Minimum Height
21.25
Maximum Height
65.75
Details
Shade Material
Glass
For Use With
9.39
Dimmable
Yes
Collection
Helio
Shade Finish
Frosted and Satin White
Number of Bulbs
5
Maximum Wattage Per Bulb
4
Bulb Type
PCB Integrated LED
ADA Compliant
No
Description
Simplistic frames of Black terminate at machined fittings that support round Frost glass discs with a clear reveal on the outside edge. Satin White glass diffusers conceal LED boards which provide ample light with excellent color rendition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.