
Helio 8-Light 35" Wide Black Pendant Light (Discontinued)
- Mfr # 24768FTSWBK
- Zoro # G1893399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24768FTSWBK
Zoro #
G1893399
UPC #
783209233874
Country of Origin
China
Dimensions
Height
35
Length
Black
Width
Steel, Glass
Size
Black
Overall Length
17.5
Inside Diameter
55.75
Thickness
120
Overall Height
20.5
Minimum Height
17
Maximum Height
55.75
Wire Length
120
Details
Shade Material
Glass
Dimmable
Yes
For Use With
13.36
Collection
Helio
Maximum Wattage Per Bulb
4
ADA Compliant
No
Number of Bulbs
8
Shade Finish
Frosted and Satin White
Bulb Type
PCB Integrated LED
Description
Simplistic frames of Black terminate at machined fittings that support round Frost glass discs with a clear reveal on the outside edge. Satin White glass diffusers conceal LED boards which provide ample light with excellent color rendition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.