This item is Discontinued.

Maxim Lighting Helix 6-Light 31.5" Wide Bronze Fusion Chandelier 24739BZF

Helix 6-Light 31.5" Wide Bronze Fusion Chandelier (Discontinued)

  • Mfr # 24739BZF
  • Zoro # G1886828
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24739BZF
Zoro #
G1886828
UPC #
783209140745
Country of Origin
China

Dimensions

Size
Bronze Fusion
Overall Length
14
Overall Height
31.5
Height
31.5
Length
Bronze Fusion
Width
Steel
Thickness
120
Wire Length
120
Chain Length
36

Details

Collection
Helix
Dimmable
Yes
For Use With
6.4
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
6
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

A frame of intersecting semi circles creates an interesting open air design. The frames are finished in our Bronze Fusion which is a contrasting combination of mottled bronze with polished accents. Many of these are large scale for the bold statement while some are pared back for attractive price points.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.