This item is Discontinued.

Maxim Lighting Helix 8-Light 38" Wide Bronze Fusion Chandelier 24734BZF

This item is Discontinued.

Maxim Lighting

Helix 8-Light 38" Wide Bronze Fusion Chandelier (Discontinued)

Mfr # 24734BZF
Zoro # G1883291
UPC # 783209140141
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24734BZF
Zoro #
G1883291
UPC #
783209140141
Country of Origin
China

Dimensions

Size
Bronze Fusion
Overall Height
38
Thickness
120
Overall Length
14.5
Length
Bronze Fusion
Width
Steel
Height
38
Chain Length
36
Wire Length
120

Details

Lamp Quantity
8
Housing Finish
Bronze Fusion
Lamp Type
E12 Candelabra Incandescent
Collection
Helix
For Use With
8.6
Dimmable
Yes
Voltage
120 V
Number of Bulbs
8
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60

Description

A frame of intersecting semi circles creates an interesting open air design. The frames are finished in our Bronze Fusion which is a contrasting combination of mottled bronze with polished accents. Many of these are large scale for the bold statement while some are pared back for attractive price points.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.