This item is Discontinued.

Maxim Lighting Hendrick 1-Light 6.5" Wide Iron Ore Wall Sconce 22332CLIO/SHD2233

Hendrick 1-Light 6.5" Wide Iron Ore Wall Sconce (Discontinued)

  • Mfr # 22332CLIO/SHD2233
  • Zoro # G1896232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22332CLIO/SHD2233
Zoro #
G1896232
UPC #
783209173170
Country of Origin
China

Dimensions

Height
6.5
Width
Iron, Glass
Size
Iron Ore
Overall Length
19
Overall Height
9
Thickness
120
Length
Iron Ore

Details

Dimmable
Yes
For Use With
4
ADA Compliant
No
Collection
Hendrick
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
1
Shade Material
Linen/Silver Leaf Fa
Maximum Wattage Per Bulb
40
Shade Finish
Clear

Description

A bold statement of looped arms finished in Iron Ore and trimmed with Satin Nickel accents will be a welcome addition to most any home decor. Add optional Ferrous shades for a tailored look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.