
Hendrick 6-Light 26" Wide Iron Ore Chandelier (Discontinued)
- Mfr # 22335CLIO
- Zoro # G1895998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22335CLIO
Zoro #
G1895998
UPC #
783209140424
Country of Origin
China
Dimensions
Size
Iron Ore
Overall Height
26
Thickness
120
Overall Length
34
Length
Iron Ore
Inside Diameter
72.75
Height
26
Width
Iron, Glass
Chain Length
36
Maximum Height
72.75
Wire Length
120
Minimum Height
33.5
Details
For Use With
26.4
Dimmable
Yes
Collection
Hendrick
Number of Bulbs
6
ADA Compliant
No
Maximum Wattage Per Bulb
40
Shade Finish
Clear
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent
Description
A bold statement of looped arms finished in Iron Ore and trimmed with Satin Nickel accents will be a welcome addition to most any home decor. Add optional Ferrous shades for a tailored look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.