This item is Discontinued.

Maxim Lighting Hendrick 6-Light 31" Wide Iron Ore Chandelier 22335CLIO/SHD2233

Hendrick 6-Light 31" Wide Iron Ore Chandelier (Discontinued)

  • Mfr # 22335CLIO/SHD2233
  • Zoro # G1894622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22335CLIO/SHD2233
Zoro #
G1894622
UPC #
783209173187
Country of Origin
China

Dimensions

Size
Iron Ore
Thickness
120
Overall Height
31
Length
Iron Ore
Width
Iron, Glass
Height
31
Overall Length
41
Inside Diameter
72.75
Wire Length
120
Chain Length
36
Minimum Height
33.5
Maximum Height
72.75

Details

Collection
Hendrick
For Use With
28
Dimmable
Yes
Maximum Wattage Per Bulb
40
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent
Shade Material
Linen/Silver Leaf Fa
ADA Compliant
No
Shade Finish
Clear

Description

A bold statement of looped arms finished in Iron Ore and trimmed with Satin Nickel accents will be a welcome addition to most any home decor. Add optional Ferrous shades for a tailored look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.