This item is Discontinued.

Maxim Lighting Hendrick 9-Light 37" Wide Iron Ore Chandelier 22337CLIO/SHD2233

Hendrick 9-Light 37" Wide Iron Ore Chandelier (Discontinued)

  • Mfr # 22337CLIO/SHD2233
  • Zoro # G1898658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22337CLIO/SHD2233
Zoro #
G1898658
UPC #
783209173194
Country of Origin
China

Dimensions

Size
Iron Ore
Inside Diameter
116.25
Length
Iron Ore
Height
37
Overall Length
41
Width
Iron, Glass
Thickness
120
Overall Height
37
Wire Length
180
Minimum Height
41
Maximum Height
116.25
Chain Length
72

Details

Dimmable
Yes
Collection
Hendrick
For Use With
46
Number of Bulbs
9
Shade Material
Linen/Silver Leaf Fa
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
ADA Compliant
No
Shade Finish
Clear

Description

A bold statement of looped arms finished in Iron Ore and trimmed with Satin Nickel accents will be a welcome addition to most any home decor. Add optional Ferrous shades for a tailored look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.