Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Hi-Bay 1-Light 14" Wide Satin Nickel Pendant Light 25116SWSN

Hi-Bay 1-Light 14" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 25116SWSN
  • Zoro # G1882941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25116SWSN
Zoro #
G1882941
UPC #
783209110106
Country of Origin
China

Dimensions

Width
14 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Style
Transitional
Collection Name
Hi-Bay
Shade Material
Opal Glass
Dimmable
Yes
Shade Finish
Satin White
ADA Compliant
No

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.