Zoro Homepage

Hi-Bay 1-Light 14.25" Wide Bronze Pendant Light

  • Mfr # 25104FTBZ

  • Zoro # G1885312


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Length
Bronze
Housing Finish
Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25104FTBZ
Zoro #
G1885312
UPC #
783209093744
Country of Origin
China

Dimensions

Height
14.25
Length
Bronze
Width
Steel, Glass
Size
Bronze
Thickness
120
Overall Height
14.25
Inside Diameter
67.5
Overall Length
23.5
Maximum Height
67.5
Wire Length
72
Cord Length
72 in
Maximum Hanging Length
67.5 in
Canopy Width
6 in
Canopy Length
6 in
Canopy Height
1 in

Details

Housing Finish
Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Hi-Bay
Shade Material
Metal
Item
Single Pendant
Watts
60 W
Lamp Watts
60 W
Material
Steel, Glass
Collection
Hi-Bay
For Use With
9.46
Dimmable
Yes
Lamp Included
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Shade Finish
Frosted
Maximum Wattage Per Bulb
60
ADA Compliant
No
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.