Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Bay 1-Light 14.25" Wide Satin Nickel Pendant Light

  • Mfr # 25104FTSN

  • Zoro # G1885446


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
14.25
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25104FTSN
Zoro #
G1885446
UPC #
783209093768
Country of Origin
China

Dimensions

Height
14.25
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Thickness
120
Overall Height
14.25
Inside Diameter
67.5
Overall Length
23.5
Wire Length
72
Maximum Height
67.5

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Style
Transitional
Collection Name
Hi-Bay
Shade Material
Metal
Dimmable
Yes
For Use With
9.46
Collection
Hi-Bay
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Shade Finish
Frosted
Bulb Type
E26 Medium Incandescent

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.