
Hi-Bay 1-Light 14.5" Wide Bronze Pendant Light (Discontinued)
- Mfr # 25125FTBZ
- Zoro # G1891490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25125FTBZ
Zoro #
G1891490
UPC #
783209093812
Country of Origin
China
Dimensions
Height
14.5
Length
Bronze
Width
Steel
Size
Bronze
Overall Length
10
Inside Diameter
45.5
Overall Height
14.5
Thickness
120
Maximum Height
45.5
Wire Length
72
Details
Style
Transitional
Shade Material
Metal
Dimmable
Yes
For Use With
4.6
Collection
Hi-Bay
Number of Bulbs
1
ADA Compliant
No
Shade Finish
Frosted
Maximum Wattage Per Bulb
50
Bulb Type
E26 Medium PAR20 Incandescent
Description
Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.