This item is Discontinued.

Maxim Lighting Hi-Bay 1-Light 14.5" Wide Polished Nickel Pendant Light 25125FTPN

Hi-Bay 1-Light 14.5" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 25125FTPN
  • Zoro # G1887616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25125FTPN
Zoro #
G1887616
UPC #
783209093829
Country of Origin
China

Dimensions

Height
14.5
Length
Polished Nickel
Width
Steel
Size
Polished Nickel
Thickness
120
Overall Length
10
Overall Height
14.5
Inside Diameter
45.5
Maximum Height
45.5
Wire Length
72

Details

Style
Transitional
Shade Material
Metal
Dimmable
Yes
Collection
Hi-Bay
For Use With
4.6
Number of Bulbs
1
Maximum Wattage Per Bulb
50
Bulb Type
E26 Medium PAR20 Incandescent
ADA Compliant
No
Shade Finish
Frosted

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.