Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Bay 1-Light 17.75" Wide Satin Nickel Pendant Light

  • Mfr # 25109FTSN

  • Zoro # G1886216


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
17.75
Length
Satin Nickel
Width
Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25109FTSN
Zoro #
G1886216
UPC #
783209093799
Country of Origin
China

Dimensions

Height
17.75
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Overall Length
17
Thickness
120
Inside Diameter
61
Overall Height
17.75
Wire Length
120
Maximum Height
61

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Style
Transitional
Collection Name
Hi-Bay
Shade Material
Metal
Dimmable
Yes
For Use With
10.34
Collection
Hi-Bay
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Frosted

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.