Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Hi-Bay 1-Light 17.75" Wide Satin Nickel Pendant Light 25117SWSN

Hi-Bay 1-Light 17.75" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 25117SWSN
  • Zoro # G1887010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25117SWSN
Zoro #
G1887010
UPC #
783209110137
Country of Origin
China

Dimensions

Height
17.75
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Overall Length
17
Thickness
120
Overall Height
17.75
Inside Diameter
61
Maximum Height
61

Details

Style
Transitional
Shade Material
Opal Glass
For Use With
13.5
Collection
Hi-Bay
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Satin White
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.