Zoro Homepage
This item is Discontinued.
Maxim Lighting Hi-Bay 1-Light 18.5" Wide Bronze Pendant Light 25004CLBZ

Hi-Bay 1-Light 18.5" Wide Bronze Pendant Light (Discontinued)

  • Mfr # 25004CLBZ
  • Zoro # G1893362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25004CLBZ
Zoro #
G1893362
UPC #
783209093706
Country of Origin
China

Dimensions

Height
18.5
Length
Bronze
Width
Iron, Glass
Size
Bronze
Thickness
120
Inside Diameter
65.5
Overall Length
21.25
Overall Height
18.5
Maximum Height
65.5
Wire Length
72

Details

Style
Transitional
Shade Material
Glass
Dimmable
Yes
Collection
Hi-Bay
For Use With
20.9
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Shade Finish
Clear Halophane
Bulb Type
E26 Medium Incandescent

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.