Zoro Homepage

Hi-Bay 1-Light 9" Wide Satin Nickel Pendant Light

  • Mfr # 25002CLSN

  • Zoro # G1898509


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
9
Length
Satin Nickel
Width
Iron, Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25002CLSN
Zoro #
G1898509
UPC #
783209093676
Country of Origin
China

Dimensions

Height
9
Length
Satin Nickel
Width
Iron, Glass
Size
Satin Nickel
Overall Height
9
Inside Diameter
62
Thickness
120
Overall Length
18
Wire Length
72
Maximum Height
62
Cord Length
72 in
Maximum Hanging Length
62 in
Canopy Width
6 in
Canopy Height
1 in
Canopy Length
6 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
LED
Style
Transitional
Collection Name
Hi-Bay
Shade Material
Glass
Item
Single Pendant
Glass Color
Clear Halophane
Lamp Watts
60 W
Lamp Included
No
For Use With
6.6
Material
Iron, Glass
Watts
60 W
Dimmable
Yes
Collection
Hi-Bay
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Clear Halophane
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.