
High Wheel Plow, 24 In., Wood Handles
Mfr # HWP-24WH.MAX
Zoro # G416510503
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Handle Length
4.5 ft
Handle Material
Wood
Includes
Furrower, turn shovel, and 5-tine cultivator attachments
Wheel Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWP-24WH.MAX
Zoro #
G416510503
UPC #
11343002323
Country of Origin
China
Dimensions
Handle Length
4.5 ft
Details
Color
Brown
Item
Plow
Handle Material
Wood
Includes
Furrower, turn shovel, and 5-tine cultivator attachments
Wheel Material
Steel
Description
The Maxim hi-wheel plow is a practical wooden plow perfect for homeowners with small to medium size gardens. The hi-wheel plow features a quick-attach tool converter that allows you to switch between attachments in seconds. Furrow, weed and plow your tilled soils with the push of the handle.
- Perfect for smaller gardens
- Furrow, weed and plow your tilled soils
- Easy to push and maneuver
- Wood handle
- Includes furrower, turn shovel, and 5-tine cultivator attachments
- New, easy quick-attach tool converter - switch between attachments in seconds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.