This item is Discontinued.

Maxim Lighting Hollow 1-Light 5.75" Wide Polished Chrome Pendant Light 91330CLPC

Hollow 1-Light 5.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 91330CLPC
  • Zoro # G1886870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91330CLPC
Zoro #
G1886870
UPC #
783209199415
Country of Origin
China

Dimensions

Height
5.75
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Overall Height
5.75
Thickness
110-130
Inside Diameter
50.5
Overall Length
6.5
Minimum Height
14.5
Maximum Height
50.5
Wire Length
120

Details

For Use With
3.74
Collection
Hollow
Dimmable
Yes
Number of Bulbs
1
Shade Finish
Clear
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Crisp and clean define this new collection with Polished Chrome frames and Clear, prismatic shades. The geometric pattern of the glass diffuses the glare while providing ample light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.