Shop MAXIM LIGHTING

Hollow 1-Light 6" Wide Polished Chrome Wall Sconce

  • Mfr # 11321CLPC

  • Zoro # G1877536


product price:  $72.00
/ea

Key Features

Dimmable
Yes
Finish
Polished Chrome
Lamp Included
No
Bulb Technology
Incandescent
Description/Special Features
7" Extension
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11321CLPC
Zoro #
G1877536
UPC #
783209199354
Country of Origin
China

Dimensions

Height
8 in
Width
6 in
Back Plate Width
5 in
Back Plate Height
5 in

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Lamp Included
No
Bulb Technology
Incandescent
Description/Special Features
7" Extension
Voltage
120 V
Lamp Watts
60 W
Bulb Type
E26 Medium
Collection
Hollow
Number of Bulbs
1
Body Material
Steel, Glass
Location Rating
Damp

Description

Crisp and clean define this new collection with Polished Chrome frames and Clear, prismatic shades. The geometric pattern of the glass diffuses the glare while providing ample light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.