Hollow 2-Light 14" Wide Polished Chrome Vanity Light

  • Mfr # 11322CLPC

  • Zoro # G1879137


product price:  $124.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
14 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11322CLPC
Zoro #
G1879137
UPC #
783209199361
Country of Origin
China

Dimensions

Height
10 in
Width
14 in
Back Plate Width
5 in
Back Plate Height
5 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Hollow
Housing Material
Steel, Glass
Features
7" Extension
Dimmable
Yes
Lamp Watts
60 W
Lamp Included
No
Damp/Wet Rating
Damp
Watts
120 W

Description

Crisp and clean define this new collection with Polished Chrome frames and Clear, prismatic shades. The geometric pattern of the glass diffuses the glare while providing ample light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.