Zoro Homepage
This item is Discontinued.
Maxim Lighting Hollow 5-Light 22.5" Wide Polished Chrome Chandelier 11327CLPC

Hollow 5-Light 22.5" Wide Polished Chrome Chandelier (Discontinued)

  • Mfr # 11327CLPC
  • Zoro # G1884612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11327CLPC
Zoro #
G1884612
UPC #
783209199408
Country of Origin
China

Dimensions

Size
Polished Chrome
Height
22.5
Width
Steel, Glass
Inside Diameter
48.5
Overall Length
9.75
Thickness
110-130
Length
Polished Chrome
Overall Height
22.5
Wire Length
120
Minimum Height
12.5
Maximum Height
48.5

Details

For Use With
12.54
Dimmable
Yes
Collection
Hollow
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
5
Shade Finish
Clear

Description

Crisp and clean define this new collection with Polished Chrome frames and Clear, prismatic shades. The geometric pattern of the glass diffuses the glare while providing ample light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.