This item is Discontinued.

Maxim Lighting Holmby Hills 1-Light 5" Wide Metallic Bronze Wall Sconce 53487BCMB

Holmby Hills 1-Light 5" Wide Metallic Bronze Wall Sconce (Discontinued)

  • Mfr # 53487BCMB
  • Zoro # G1899936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53487BCMB
Zoro #
G1899936
UPC #
783209128330
Country of Origin
China

Dimensions

Height
5
Width
Aluminum, Crystal
Size
Metallic Bronze
Overall Length
10
Overall Height
7
Thickness
120
Length
Metallic Bronze
Backplate Height
8.5

Details

Dimmable
Yes
For Use With
14.81
Maximum Wattage Per Bulb
10
ADA Compliant
No
Shade Finish
Clear
Collection
Holmby Hills
Bulb Type
PCB Integrated LED
Shade Material
Crystal
Number of Bulbs
1

Description

If you are looking to make an impression this is the fixture for your home. Solid Beveled Crystal font is supported by a classical aluminum frame finished in Texture Ebony or Metallic Bronze. The high lumen LED light source brings the crystal to life as well as providing glare free illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.