This item is Discontinued.

Maxim Lighting Holmby Hills 1-Light 5" Wide Texture Ebony Wall Sconce 53487BCTE

This item is Discontinued.

Maxim Lighting

Holmby Hills 1-Light 5" Wide Texture Ebony Wall Sconce (Discontinued)

Mfr # 53487BCTE
Zoro # G1899297
UPC # 783209128323
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53487BCTE
Zoro #
G1899297
UPC #
783209128323
Country of Origin
China

Dimensions

Height
5
Width
Aluminum, Crystal
Size
Texture Ebony
Overall Length
10
Thickness
120
Length
Texture Ebony
Overall Height
7
Backplate Height
8.5

Details

Dimmable
Yes
For Use With
14.81
Shade Finish
Clear
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
10
Number of Bulbs
1
Collection
Holmby Hills
ADA Compliant
No
Shade Material
Crystal

Description

If you are looking to make an impression this is the fixture for your home. Solid Beveled Crystal font is supported by a classical aluminum frame finished in Texture Ebony or Metallic Bronze. The high lumen LED light source brings the crystal to life as well as providing glare free illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.