Zoro Homepage

Honeycomb 1-Light 16" Wide Black / Gold Flush Mount Light

  • Mfr # 30330BKGLD

  • Zoro # G1900432


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Gold
Length
Black / Gold
Width
Steel
Lamp Type
AC Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30330BKGLD
Zoro #
G1900432
UPC #
783209234031
Country of Origin
China

Dimensions

Length
Black / Gold
Width
Steel
Height
16
Size
Black / Gold
Thickness
120
Overall Height
16
Overall Length
7
Wire Length
120
Canopy Length
11 in
Canopy Height
1 in
Canopy Width
11 in

Details

Housing Finish
Black / Gold
Lamp Type
AC Integrated
Voltage
120 V
Lumens
1140
Watts
15 W
Dimmable
Yes
Item
Flush Mount Lights
For Use With
6.28
Rated Life
35,000 hrs
Color Temperature
3000 K
Lamp Watts
15 W
CRI
90
Bulb Technology
LED
Shade Material
Steel
Collection
Honeycomb
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
15
ADA Compliant
No
Number of Bulbs
1
Bulb Included
Yes
Body Material
Steel
Dimming Method
Triac CL or ELV
Adjustable
No
Location Rating
Damp

Description

A series of hexagonal metal shades are slightly tapered to create a gentle arc when suspended together. The dramatic combination of Black with Gold interior adds flair to this unique and bold design. Ample illumination is provided by high power integrated LED and softened by acrylic diffusers recessed into each compartment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.