This item is Discontinued.

Maxim Lighting Honeycomb 1-Light 16" Wide Black / Gold Pendant Light 30333BKGLD

Honeycomb 1-Light 16" Wide Black / Gold Pendant Light (Discontinued)

  • Mfr # 30333BKGLD
  • Zoro # G1899041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30333BKGLD
Zoro #
G1899041
UPC #
783209234024
Country of Origin
China

Dimensions

Height
16
Length
Black / Gold
Width
Steel
Size
Black / Gold
Overall Length
7
Thickness
120
Inside Diameter
128.75
Overall Height
16
Maximum Height
128.75
Wire Length
120
Minimum Height
12.25

Details

Shade Material
Steel
Dimmable
Yes
For Use With
6.66
Collection
Honeycomb
Number of Bulbs
1
Maximum Wattage Per Bulb
15
ADA Compliant
No
Bulb Type
PCB Integrated LED

Description

A series of hexagonal metal shades are slightly tapered to create a gentle arc when suspended together. The dramatic combination of Black with Gold interior adds flair to this unique and bold design. Ample illumination is provided by high power integrated LED and softened by acrylic diffusers recessed into each compartment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.