Zoro Homepage

Honeycomb 1-Light 9" Wide Black / Gold Pendant Light

  • Mfr # 30331BKGLD

  • Zoro # G1898238


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Length
Black / Gold
Housing Finish
Black / Gold
Lamp Type
AC Integrated
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30331BKGLD
Zoro #
G1898238
UPC #
783209234048
Country of Origin
China

Dimensions

Height
9
Length
Black / Gold
Width
Steel
Size
Black / Gold
Inside Diameter
49.75
Overall Length
5.5
Thickness
120
Overall Height
9
Wire Length
120
Maximum Height
49.75
Minimum Height
7.75
Cord Length
120 in
Maximum Hanging Length
49.75 in
Canopy Length
8 in
Canopy Width
8 in
Canopy Height
0.75 in
Minimum Hanging Length
7.75 in

Details

Housing Finish
Black / Gold
Lamp Type
AC Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Honeycomb
Shade Material
Steel
Item
Mini Pendant
Watts
10 W
Dimmable
Yes
For Use With
3.35
Collection
Honeycomb
Rated Life
35,000 hrs
Lamp Watts
10 W
CRI
90
Material
Steel
Color Temperature
3000 K
Lamp Included
Yes
Number of Bulbs
1
Maximum Wattage Per Bulb
10
ADA Compliant
No
Bulb Type
PCB Integrated LED
Lumens
650
Slope Angle
90°
Dimming Method
Triac CL or ELV
Adjustable
No
Location Rating
Dry

Description

A series of hexagonal metal shades are slightly tapered to create a gentle arc when suspended together. The dramatic combination of Black with Gold interior adds flair to this unique and bold design. Ample illumination is provided by high power integrated LED and softened by acrylic diffusers recessed into each compartment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.