Zoro Homepage
This item is Discontinued.
Maxim Lighting Honeycomb 10-Light 22.5" Wide Black / Gold Pendant Light 30338BKGLD

Honeycomb 10-Light 22.5" Wide Black / Gold Pendant Light (Discontinued)

  • Mfr # 30338BKGLD
  • Zoro # G1893870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30338BKGLD
Zoro #
G1893870
UPC #
783209234000
Country of Origin
China

Dimensions

Width
22.5 in

Details

Housing Finish
Black / Gold
Lamp Type
PCB Integrated LED
Voltage
120 V
Number of Lights
10
Collection Name
Honeycomb
Shade Material
Steel
Dimmable
Yes
ADA Compliant
No

Description

A series of hexagonal metal shades are slightly tapered to create a gentle arc when suspended together. The dramatic combination of Black with Gold interior adds flair to this unique and bold design. Ample illumination is provided by high power integrated LED and softened by acrylic diffusers recessed into each compartment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.