Zoro Homepage

Honeycomb 3-Light 16" Wide Black / Gold Pendant Light

  • Mfr # 30334BKGLD

  • Zoro # G1893478


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Length
Black / Gold
Housing Finish
Black / Gold
Lamp Type
AC Integrated
Voltage
120 V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30334BKGLD
Zoro #
G1893478
UPC #
783209233980
Country of Origin
China

Dimensions

Height
16
Length
Black / Gold
Width
Steel
Size
Black / Gold
Overall Length
6.25
Thickness
120
Inside Diameter
127.5
Overall Height
16
Wire Length
120
Maximum Height
127.5
Minimum Height
11.25
Cord Length
120 in
Maximum Hanging Length
127.5 in
Minimum Hanging Length
11.25 in
Canopy Width
8 in
Canopy Height
0.75 in
Canopy Length
7 in

Details

Housing Finish
Black / Gold
Lamp Type
AC Integrated
Voltage
120 V
Number of Lights
3
Light Type
LED
Collection Name
Honeycomb
Shade Material
Steel
Item
Pendant System
Lamp Watts
10 W
For Use With
5.84
Material
Steel
Color Temperature
3000 K
CRI
90
Collection
Honeycomb
Dimmable
Yes
Lamp Included
Yes
Rated Life
35,000 hrs
Watts
30 W
Maximum Wattage Per Bulb
10
Bulb Type
PCB Integrated LED
Number of Bulbs
3
ADA Compliant
No
Lumens
1960
Slope Angle
30°
Location Rating
Dry
Dimming Method
Triac CL or ELV
Adjustable
No

Description

A series of hexagonal metal shades are slightly tapered to create a gentle arc when suspended together. The dramatic combination of Black with Gold interior adds flair to this unique and bold design. Ample illumination is provided by high power integrated LED and softened by acrylic diffusers recessed into each compartment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.