
Hotel 1-Light 10" Wide Polished Chrome Wall Sconce (Discontinued)
- Mfr # 60132WAPC
- Zoro # G1890002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60132WAPC
Zoro #
G1890002
UPC #
783209129085
Country of Origin
China
Dimensions
Height
10
Width
Steel, Fabric Shade
Size
Polished Chrome
Thickness
120
Length
Polished Chrome
Overall Length
7.5
Inside Diameter
20.5
Overall Height
30.25
Minimum Height
11.75
Maximum Height
20.5
Details
Dimmable
Yes
For Use With
3.75
Collection
Hotel
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium LED
Shade Material
Wafer Linen
Maximum Wattage Per Bulb
16
Description
Inspired design for hospitality and residences, this collection features shades of white Wafer fabric and heavy Polished Chrome arms that characterize the quality of these products. Be it bedside or suspension the sweeping, swinging, and adjustable light sources allows you to direct the light to your preference. All products include LED lamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.