Zoro Homepage
This item is Discontinued.
Maxim Lighting Hotel 1-Light 11" Wide Polished Chrome Table Lamp 50147WAPC

Hotel 1-Light 11" Wide Polished Chrome Table Lamp (Discontinued)

  • Mfr # 50147WAPC
  • Zoro # G1507236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50147WAPC
Zoro #
G1507236
UPC #
783209230477
Country of Origin
China

Dimensions

Height
11
Width
Steel, Fabric
Size
Polished Chrome
Thickness
120
Length
Polished Chrome
Overall Height
22.75
Overall Length
30.75

Details

Bulb Type
E26 Medium LED
For Use With
11.02
ADA Compliant
No
Number of Bulbs
1
Shade Material
Fabric
Collection
Hotel
Maximum Wattage Per Bulb
9
Dimmable
Yes

Description

Inspired design for hospitality and residences, this collection features shades of white Wafer fabric and heavy Polished Chrome arms that characterize the quality of these products. Be it bedside or suspension the sweeping, swinging, and adjustable light sources allows you to direct the light to your preference. All products include LED lamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.