This item is Discontinued.

Maxim Lighting Hotel 1-Light 11.75" Wide Polished Chrome Floor Lamp 60139WAPC

Hotel 1-Light 11.75" Wide Polished Chrome Floor Lamp (Discontinued)

  • Mfr # 60139WAPC
  • Zoro # G1507382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60139WAPC
Zoro #
G1507382
UPC #
783209129139
Country of Origin
China

Dimensions

Height
11.75
Length
Polished Chrome
Size
Polished Chrome
Inside Diameter
78.75
Overall Height
49.25
Overall Length
48
Width
Steel, Fabric Shade
Thickness
120
Maximum Height
78.75

Details

Number of Bulbs
1
Shade Material
Wafer Linen
Bulb Type
E26 Medium LED
Collection
Hotel
Dimmable
Yes
For Use With
31.75
Maximum Wattage Per Bulb
16
ADA Compliant
No

Description

Inspired design for hospitality and residences, this collection features shades of white Wafer fabric and heavy Polished Chrome arms that characterize the quality of these products. Be it bedside or suspension the sweeping, swinging, and adjustable light sources allows you to direct the light to your preference. All products include LED lamping.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.